Beli motor gearbox 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- Nissei Gearmotor G3 seriesatribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Frequency (Hz): 50/60/60
- Frame Number (mm): 28
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Nissei Gear Motor H2 Seriesatribut:
- Output (kW): 0.2
- Power Supply: 3 Phase
- Voltage (V): 380/400/400/440
- Rated Rotation Speed (rpm): 1390/1400/1680/1710
- Frame Number (mm): 22 (and output shaft diameter)
- Shaft Shape: Shaft with keyway
- M Code: 31754023
- Mounting Method: Leg
- Output Shaft Rotation Speed at 50/60Hz (rpm): 60/72
- Rated Current (A): 0.56/0.56/0.5/0.5
- Rotation Speed at 50/60Hz (rpm): 60/72
- Standard: CE, UL, CCC
- usage environment: Indoor
- TRANZGEAR Helical Gear Motor (W/O Motor TR-37)atribut:
- Type: TR-37
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
- TRANZGEAR Helical Gear Motor (C/W Motor TR-107)atribut:
- Type: TR-107
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- TRANZGEAR Helical Gear Motor (C/W Motor TR-67)atribut:
- Type: TR-67
- TRANZGEAR Helical Gear Motor (C/W Motor TR-137)atribut:
- Type: TR-137
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- TRANZGEAR Helical Gear Motor (C/W Motor TR-97)atribut:
- Type: TR-97
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- GOULDS WATER TECHNOLOGY Straight Centrifugal PumpDeskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Compatible with Media Type: Water
- Maximum RPM: 3500
- Priming: Manual
- Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phaseatribut:
- Reduction Ratio: 59
- Series: 6000
- Frame Number: 6090
- Power Supply: Three-phase
- Output (kW): 0.2
- Motor Capacity Symbol: 2
- Number of Motor Poles (P): 4
Daftar Harga motor gearbox 3 phase Terbaru March 2026
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stage | Rp6.299.900 |
| Nissei Gearmotor G3 series | Rp9.599.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Nissei Gear Motor H2 Series | Rp7.099.900 |
| TRANZGEAR Helical Gear Motor (W/O Motor TR-37) | Rp3.499.900 |
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stage | Rp5.999.900 |
| TRANZGEAR Helical Gear Motor 3 Phase Gear | Rp4.199.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-107) | Rp25.999.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-67) | Rp8.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/ftP104661569-1.jpg)

/jdP106180697-1.jpg)


/rqP106180998-1.jpg)
/P102120101-1.jpg)
/n9P106180837-1.jpg)

/0uP106181030-1.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)
/qgP106180952-1.jpg)